Motion
10139396

REXNORD INC
10139396

Straight Running, 2.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06864663
MFR #10139396
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10139396

Straight Running, 2.2500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #06864663
MFR #10139396

Mfr description
S815-2.25IN TABLE TOP CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1200 in

Details

  • Chain Material
    Carbon Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)