Motion
664028-2
Hammerlok® Coupling Link - Steel Material, 9/32 in, Grade 800, 3500 lbs Capacity
Mi Item #06864999
MFR #664028-2
Price$26.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammerlok® Coupling Link - Steel Material, 9/32 in, Grade 800, 3500 lbs Capacity
Mi Item #06864999
MFR #664028-2

Mfr description
664028-2 HAMMERLOCK 9/32 GR 800
  • Constructed of drop-forged alloy steel
  • Dual-rated Hammerlok® meets the strength levels of Grade 80 and 100
  • Used for overhead lifting slings to connect chain branches to the master link and the hook to attachments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.19/each

Specifications

Dimensions

  • Link Inside Length
    1.9400 in
  • Link Inside Width
    0.7000 in
  • Link Thickness
    0.3100 in
  • Overall Link Width
    1.5100 in
  • Size
    9/32 in
  • Weight
    0.22 lbs

Details

  • Link Grade
    Grade 800
  • Material
    Steel
  • Weight Capacity
    3500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)