Motion
G51TCVB14
Cut Resistant Glove - Size RG, ANSI Cut Level A7
Mi Item #06865928
MFR #G51TCVB14
Price$99.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size RG, ANSI Cut Level A7
Mi Item #06865928
MFR #G51TCVB14

Mfr description
G51TCVB14 THERMOBEST GLOVE WITH KEVLAR
  • Provides thermal and cut protection
  • Wool lining
  • Straight thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.84/each

Specifications

Dimensions

  • Glove Size
    RG

Details

  • ANSI Contact Heat
    ANSI/ISEA 105 Heat Level 4
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Puncture Resistance Level
    3
  • Color
    Yellow
  • Manufacturer Upc Number
    845811055791
  • Material
    22 oz. Thermobest™ & 8 oz. Kevlar® Twill Cuff
  • UPC_NO
    845811055791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)