Motion
1UH7802M
Seamless Knit for General Duty - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, Polyester Material
Mi Item #06865960
MFR #1UH7802M
Price$2.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, Polyester Material
Mi Item #06865960
MFR #1UH7802M

Mfr description
1UH7802M HI VIZ GREEN
  • High-Vis Polyester Shell for Comfort & Hand Awareness
  • Black, Smooth Coated Nitrile Palm Dip Hides Dirt
  • Good Abrasion & Light Oil Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.76/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Ideal for assembly work, construction, inspection, material handling, refuse handling and landscaping.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive, Construction, Landscaping
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Hi-Vis Yellow
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for assembly work, construction, inspection, material handling, refuse handling and landscaping.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Standard Duty
  • EN388
    3121 XX
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Construction, Landscaping
  • Insulated
    No
  • Liner Color
    Hi-Vis Yellow
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    1 UH7802M
  • Manufacturer Upc Number
    072874072537
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Puncture, Oil
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    EN 388, ANSI 3 Abrasion, ANSI 2 Puncture
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    072874072537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)