1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SSR15XV2SS+340LY
Standard Ball Assembly Slide - Rail Size: 15 mm, 253.40 mm Stroke, 340 mm Long
MI ITEM #
06866058
MFR #
SSR15XV2SS+340LY
Price
$401.48
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC SSR15XV2SS+340LY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SSR15XV2SS+340LY
Standard Ball Assembly Slide - Rail Size: 15 mm, 253.40 mm Stroke, 340 mm Long
MI ITEM #
06866058
MFR #
SSR15XV2SS+340LY
Mfr description
SSR15XV2SS+340LY SLIDE ASSY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$401
.48
/each
Add to Cart
Specifications
Dimensions
Length
340 mm
Rail Size
15 mm
Stroke
253.40 mm
Weight
1.252 lbs, 0.568 kg
Details
Anticorrosion
Yes
OAL
340 mm
Radial Static Load Capacity
9.7 kN, 2180.65 lbf
Rail Style
Profiled
Slider Type
Short Slider
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items