Motion
Y9239TXL

WELLS LAMONT
Y9239TXL

Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Nitrile Material
MI ITEM #06866079
MFR #Y9239TXL
Price$10.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y9239TXL

Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Nitrile Material
MI ITEM #06866079
MFR #Y9239TXL

Mfr description
Y9239TXL THERMAL GLOVE LATEX PALM
  • THERMAL, NITRILE PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.80/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12.6 in
  • Size
    XL

Details

  • Application
    Construction,Metal Fabrication,Freezer
  • Coating Material
    Nitrile
  • Color
    Green
  • Country of Origin
    CN
  • Description
    HIGH VISBILITY SYNTHETIC KNIT GLOVE, XL
  • Harmonization Code
    6116105520
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • Manufacturer Catalog Number
    Y9239TXL
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Cold Weather Gloves
  • Product Types
    Hand Glove
  • Protection Type
    Cold Weather Gloves
  • Type
    Glove
  • UPC_NO
    43551060994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)