Motion
RLS10 2RSJ

SKF
RLS10 2RSJ

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width, Double Sealed, Without Snap Ring
MI ITEM #06866749
MFR #RLS10 2RSJ
Price$125.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS10 2RSJ

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width, Double Sealed, Without Snap Ring
MI ITEM #06866749
MFR #RLS10 2RSJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$125.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.7500 in
  • Overall Width  
    0.6875 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    RLS 10 2RSJ RADIAL BRG
  • Long Description
    The RLS10 2RSJ is a 1.2500 in bore radial/deep groove ball bearing with a 2.7500 in OD and 0.6875 in width, double sealed for long life.
  • Manufacturer Catalog Number
    RLS10 2RSJ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577017758

Overview

Mfr description
RLS 10 2RSJ RADIAL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought