Specifications
Dimensions
- Port Size1/2 in
Details
- Filter Rating5 µm
- Port Thread StandardNPT
- Pressure Control TypeNon Relieving
- Standards MetATEX 1/21
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)