Motion
SS5Y7-10SQA-05B-N11

SMC CORP OF AMERICA
SS5Y7-10SQA-05B-N11

Ss5y7-10/11s, 7000 Sery Manifold, Side/bottom Ported for Ex260 Integrated-type for Output Serial Transmission System - 5-Way, M12 Connector, Manifold, 3/8 in
Mi Item #06867428
MFR #SS5Y7-10SQA-05B-N11
Price$435.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-10SQA-05B-N11

Ss5y7-10/11s, 7000 Sery Manifold, Side/bottom Ported for Ex260 Integrated-type for Output Serial Transmission System - 5-Way, M12 Connector, Manifold, 3/8 in
Mi Item #06867428
MFR #SS5Y7-10SQA-05B-N11

Mfr description
SS5Y7-10SQA-05B-N11 SS5Y7 5 STA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.08/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    M12 Connector
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • For Use With Series
    SS5Y7
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    5
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    M12 Connector
  • Standards Met
    RoHS
  • Unit Specification
    Connector
  • Valve Series
    SS5Y7
  • Wire Type
    M12 Connector
  • Wiring Type
    M12 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)