Motion
IR3010-F03G
Compacted and Light Weight Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #06867441
MFR #IR3010-F03G
Price$169.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compacted and Light Weight Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #06867441
MFR #IR3010-F03G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.01/each

Specifications

Dimensions

  • Body Size
    3
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    0.41 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    58 psi
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    1.45 to 58 psi

Overview

Mfr description
IR3010-F03G REGULATOR, PRECISION MODULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought