Motion
VXD230BUB
Pilot Op 2 Port Solenoid Valve (N.C.)
Mi Item #06867479
MFR #VXD230BUB
Price$41.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve (N.C.)
Mi Item #06867479
MFR #VXD230BUB

Mfr description
VXD230BUB 2-WAY MEDIA VALVE AIR
  • IP65 enclosure
  • Thread piping, one-touch fitting, or flange piping
  • Standard NBR seal and Class B coil insulation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.45/each

Specifications

Dimensions

  • Weight
    370 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)