Motion
Flexadux® PV R-3 3 in x 50 ft

FLEXAUST INC
Flexadux® PV R-3 3 in x 50 ft

Ducting Hose - 3.000 in ID, 50 ft Length, Heavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire), PVC Material, 20.00 psi
MI ITEM #06867491
MFR #Flexadux® PV R-3 3 in x 50 ft
Price$12.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PV R-3 3 in x 50 ft

Ducting Hose - 3.000 in ID, 50 ft Length, Heavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire), PVC Material, 20.00 psi
MI ITEM #06867491
MFR #Flexadux® PV R-3 3 in x 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.88/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.250 in
  • Inside Diameter
    3.000 in
  • Length
    50 ft
  • Wall Thickness
    0.035 in
  • Weight
    0.65 lbs/ft

Details

  • Application
    Abrasion Resistant Applications, Aluminum Refractory, Flame Retardant, Food Grade, Granule Transport, Meat Packing, Pharmaceutical, Powder & Bulk, Sand & Gravel Suction, Shipyards, Shredders, Starch Transfer, Suction, Wave Pool Blowers
  • Color
    Clear
  • Compression Ratio
    2:1
  • Construction
    Heavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire)
  • Hose Material
    PVC
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8211030050
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Coated Spring Steel Wire
  • Series
    Flexadux® PV R-3
  • Technical Data Sheet
  • Temperature Range
    20 to 160 °F
  • Transported Substance
    Materials
  • Working Pressure
    20.00 psi

Overview

Mfr description
8211030050 3 ID "X 50' R-3 CLEAR HEAVY
  • Excellent internal & external abrasion resistance
  • Good chemical & moisture resistance
  • Excellent choice for ventilation applications, dust & fume removal
  • Blue is listed as UL 94V-0 flame retardant
  • Clear is manufactured with FDA acceptable materials
  • Wall Thickness = .035" (1 1/4" to 3 1/2" ID), .045" (4" ID & above)
  • Available in metric sizes, consult sales team on pricing & minimums
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought