Motion
BPS31NVM0150P

BARKSDALE INC
BPS31NVM0150P

Electronic Dual Pressure Switch - BTS3000 Series, 0 - 150 psig, Input 15V dc to 32V dc, Output Two Switch Points, Process Conn. 1/4 NPT Male Thread, Elec.Conn. M12 Connector, -13 to 212°F
MI ITEM #06868136
MFR #BPS31NVM0150P
Price$749.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
BPS31NVM0150P

Electronic Dual Pressure Switch - BTS3000 Series, 0 - 150 psig, Input 15V dc to 32V dc, Output Two Switch Points, Process Conn. 1/4 NPT Male Thread, Elec.Conn. M12 Connector, -13 to 212°F
MI ITEM #06868136
MFR #BPS31NVM0150P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$749.27/each

Specifications

Dimensions

  • Weight
    0.40 lbs

Details

  • Electrical Connection
    M12 Connector
  • Manufacturer Catalog
  • Output
    Two Switch Points
  • Power Supply Type
    15V dc to 32V dc
  • Pressure Range
    0 - 150 psig
  • Process Connection
    1/4 NPT Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    FKM Fluoroelastomer
  • Sensor Type
    Ceramic Sensor
  • Series
    BTS3000
  • Standards Met
    cULus1, E42816, BV-50018/A02
  • Switch Type
    Pressure Switch - Electronic (Dual)
  • Temperature Range
    -13 to 212 °F

Overview

Mfr description
BPS31NVM0150P PRESSURE SWITCH
  • Measuring range: gauge: 0 - 9000 psig, absolute: 0 - 150 psia
  • Enclosure Rating: Type 4X (IP65) / Type 6 (IP67)
  • One or two switch points
  • 0.50% accuracy
  • Analog output 4 - 20 mA or 0 - 10 V
  • Superior EMI protection
  • Display & electronic connection: rotatable by 320°
  • Simple navigation menu
  • Suitable for rapid cycling applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought