Motion
6032

TIMKEN
6032

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #06868880
MFR #6032
Price$1,601.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6032

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #06868880
MFR #6032

Mfr description
6032 BALL BEARINGS
  • "
  • Super finished raceways
  • Quiet operations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.18/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.0827 in
  • Inner Ring Width
    1.496 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    240 mm
  • Overall Width  
    38 mm
  • Weight
    11.133 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    6032 BALL BEARINGS
  • Features & Benefits
    "• Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Used in high speed applications like electric motors"
  • Internal Clearance
    C0
  • Long Description
    The 6032 is a 160 mm bore radial/deep groove ball bearing with 240 mm OD, 38 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6032
  • Manufacturer Upc Number
    053893722610
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    3500 RPM (grease), 5100 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30709 lbf
  • Radial Static Load Capacity
    30439 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893722610

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)