Motion
6022-C4

TIMKEN
6022-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #06869159
MFR #6022-C4
Price$562.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6022-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #06869159
MFR #6022-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$562.47/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0787 in
  • Inner Ring Width
    1.102 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Weight
    4.321 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    6022-C4 BALL BEARINGS
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ)
  • Internal Clearance
    C4
  • Long Description
    The 6022-C4 is a 110 mm bore radial/deep groove ball bearing with 170 mm OD, 28 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6022-C4
  • Manufacturer Upc Number
    087796160262
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    4600 RPM (grease), 6600 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796160262

Overview

Mfr description
6022-C4 BALL BEARINGS
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought