Motion
61805-C3

TIMKEN
61805-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 37 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #06869217
MFR #61805-C3
Price$133.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61805-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 37 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #06869217
MFR #61805-C3

Mfr description
61805C3 BALL BEARINGS
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.46/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0118 in
  • Inner Ring Width
    0.276 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    37 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.044 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    61805C3 BALL BEARINGS
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Thin section series design has a smaller outside diameter, relative to standard designs
  • Internal Clearance
    C3
  • Long Description
    The 61805-C3 is a 25 mm bore radial/deep groove ball bearing with 37 mm OD, 7 mm width, straight design, open type.
  • Manufacturer Catalog Number
    61805-C3
  • Manufacturer Upc Number
    053893771403
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    18000 RPM (grease), 21000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893771403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)