Motion
61806-ZZ

TIMKEN
61806-ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06869220
MFR #61806-ZZ
Price$200.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61806-ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06869220
MFR #61806-ZZ

Mfr description
61806-ZZ BALL BEARINGS
  • Shield(s) provides some contamination protection and lubricant retention
  • Used in high speed applications like electric motors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.89/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0118 in
  • Inner Ring Width
    0.276 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    42 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.051 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    61806-ZZ BALL BEARINGS
  • Features & Benefits
    Shield(s) provides some contamination protection and lubricant retention • Used in high speed applications like electric motors
  • Internal Clearance
    C0
  • Long Description
    The 61806-ZZ is a 30 mm bore radial/deep groove ball bearing with 42 mm OD, 7 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    61806-ZZ
  • Manufacturer Upc Number
    053893771441
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    15000 RPM (grease), 18000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893771441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)