Motion
6218-Z-C3

TIMKEN
6218-Z-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Single Shielded, Without Snap Ring
MI ITEM #06869446
MFR #6218-Z-C3
Price$597.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6218-Z-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Single Shielded, Without Snap Ring
MI ITEM #06869446
MFR #6218-Z-C3

Mfr description
6218-Z-C3 BALL BEARINGS
  • Timken supplies a full range of product in the world’s most popular design series.
  • Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.80/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 1
  • Weight
    4.81 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    6218-Z-C3 BALL BEARINGS
  • Features & Benefits
    • Timken supplies a full range of product in the world’s most popular design series. • Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Shield(s) provides some contamination protection and lubricant retention • Used in high speed applications like electric motors • Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material).
  • Internal Clearance
    C3
  • Long Description
    The 6218-Z-C3 is a 90 mm bore radial/deep groove ball bearing with 160 mm OD, 30 mm width, straight design, single shielded.
  • Manufacturer Catalog Number
    6218-Z-C3
  • Manufacturer Upc Number
    013992008015
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992008015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)