Motion
62207-2RS-C3

TIMKEN
62207-2RS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06869469
MFR #62207-2RS-C3
Your Price$148.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
62207-2RS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06869469
MFR #62207-2RS-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.64/each(List $170.94)

Overview

Mfr description
62207-2RS-C3 BALL BEARINGS
  • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Max Operating Temperature
    120° C
  • Precision Rating
    ABEC 1
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.906 in
  • Fillet Radius
    0.0433 in
  • Series
    62000
  • Manufacturer Catalog Number
    62207-2RS-C3
  • Manufacturer Upc Number
    053893724195
  • UPC_NO
    053893724195
  • Weight
    0.816 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
  • Maximum Operating RPM
    12000 RPM (grease), 17000 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ISO Normal/ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Min Operating Temperature
    -40° C
  • Description
    62207-2RS-C3 BALL BEARINGS
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 62207-2RS-C3 is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 23 mm width, straight design, double sealed type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought