Motion
6228-C3

TIMKEN
6228-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring
MI ITEM #06869493
MFR #6228-C3
List Price$2,071.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6228-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring
MI ITEM #06869493
MFR #6228-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,071.01/each for your price

Overview

Mfr description
6228-C3 BALL BEARINGS
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Max Operating Temperature
    120° C
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Inner Ring Width
    1.654 in
  • Fillet Radius
    0.1181 in
  • Series
    6200
  • Manufacturer Catalog Number
    6228-C3
  • Manufacturer Upc Number
    053893724577
  • UPC_NO
    053893724577
  • Weight
    16.689 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ)
  • Maximum Operating RPM
    3400 RPM (grease), 4900 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ISO Normal/ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Min Operating Temperature
    -50° C
  • Description
    6228-C3 BALL BEARINGS
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6228-C3 is a 140 mm bore radial/deep groove ball bearing with 250 mm OD, 42 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought