Motion
6317-ZZ-C3

TIMKEN
6317-ZZ-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06869710
MFR #6317-ZZ-C3
Your Price$774.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6317-ZZ-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06869710
MFR #6317-ZZ-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$774.42/each(List $929.30)

Overview

Mfr description
6317-ZZ-C3 BALL BEARINGS
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
  • Electric Motor Quality (EMQ)
  • Shield(s) provides some contamination protection and lubricant retention
  • Used in high speed applications like electric motors

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Max Operating Temperature
    120° C
  • Precision Rating
    ABEC 1
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.614 in
  • Fillet Radius
    0.1181 in
  • Series
    6300
  • Manufacturer Catalog Number
    6317-ZZ-C3
  • Manufacturer Upc Number
    087796294394
  • UPC_NO
    087796294394
  • Weight
    9.326 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Shield(s) provides some contamination protection and lubricant retention • Used in high speed applications like electric motors
  • Maximum Operating RPM
    5000 RPM (grease), 7200 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ISO Normal/ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    6317-ZZ-C3 BALL BEARINGS
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6317-ZZ-C3 is an 85 mm bore radial/deep groove ball bearing with 180 mm OD, 41 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text