Motion
MXQ20-100ZA
MXQ-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #06869801
MFR #MXQ20-100ZA
Price$910.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #06869801
MFR #MXQ20-100ZA

Mfr description
MXQ20-100ZA CYLINDER, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in

Details

  • Adjuster Option
    Rubber Stoppers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Standard
  • Body Type
    Slide Table
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    ZA
  • Guide Type
    Recirculating Bearing
  • Magnet
    With Magnet
  • Options Included
    Bumper, Extension, Metal Stopper W, Retraction
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Safety Options
    End lock option
  • Series
    MXQ-Z
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    Metal Stopper w/Bumper
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)