Motion
IDFB75E-46-L
Refrigerated Air Dryer
Mi Item #06869971
MFR #IDFB75E-46-L
Price$5,949.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer
Mi Item #06869971
MFR #IDFB75E-46-L

Mfr description
IDFB75E-46-L REFRIGERATED AIR DRYER
  • UL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,949.40/each

Specifications

Dimensions

  • Overall Height
    38.100 in
  • Overall Length
    33.700 in
  • Overall Width
    20.700 in
  • Port Size
    2 BSPT
  • Weight
    123 kg

Details

  • Country of Origin
    SG
  • Manufacturer Catalog
  • Max Operating Temperature
    104 °F
  • Maximum Air Flow
    406 scfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    36 °F
  • Port Gender
    Male
  • Product Type
    Membrane Air Dryers
  • Refrigerant Type
    R 407.c
  • Standard Dew Point
    50 °F
  • Supply Current
    3.8 A
  • Supply Frequency
    60 Hz
  • Supply Phase
    3
  • Supply Voltage
    460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)