Motion
68/670M
Radial/Deep Groove Ball Bearing - Straight Bore, 670 mm ID, 820 mm OD, 69 mm Width, Open, Without Snap Ring
MI ITEM #06870064
MFR #68/670M
List Price$65,986.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 670 mm ID, 820 mm OD, 69 mm Width, Open, Without Snap Ring
MI ITEM #06870064
MFR #68/670M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65,986.57/each for your price

Overview

Mfr description
68/670M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    69 mm
  • Manufacturer Catalog Number
    68/670M
  • Manufacturer Upc Number
    029176784002
  • UPC_NO
    029176784002
  • Description
    68/670M BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 68/670M is a 670 mm bore radial/deep groove ball bearing with an 820 mm OD and 69 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text