Motion
AC24BK
Adjustable Wrench - 4 in Overall Length, Alloy Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 0.5000 in Maximum Jaw Capacity
MI ITEM #06870311
MFR #AC24BK
Price$35.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 4 in Overall Length, Alloy Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 0.5000 in Maximum Jaw Capacity
MI ITEM #06870311
MFR #AC24BK

Mfr description
AC24BK 4" CHROME PLATED ADJUSTABLE
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.28/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Weight
    0.13 lbs
  • Wrench Size
    4 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome Plated
  • Handle Style
    Non-Cushion Grip
  • Jaw Capacity
    1/2 in
  • Manufacturer Upc Number
    037103265050
  • Material
    Steel
  • Maximum Jaw Capacity
    0.5000 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • UPC_NO
    037103265050
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)