Motion
AC26BK
Adjustable Wrench - 6 in Overall Length, Alloy Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 0.9375 in Maximum Jaw Capacity
Mi Item #06870312
MFR #AC26BK
Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 6 in Overall Length, Alloy Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 0.9375 in Maximum Jaw Capacity
Mi Item #06870312
MFR #AC26BK

Mfr description
AC26BK 6"CHROME PLATED ADJUSTABLE WRENCH
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.33/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Weight
    0.34 lbs
  • Wrench Size
    6 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome Plated
  • Handle Style
    Non-Cushion Grip
  • Jaw Capacity
    15/16 in
  • Manufacturer Upc Number
    037103265067
  • Material
    Steel
  • Maximum Jaw Capacity
    0.9375 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • UPC_NO
    037103265067
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)