Motion
AC212BK
Adjustable Wrench - 12 in Overall Length, Alloy Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 1.5000 in Maximum Jaw Capacity
Mi Item #06870315
MFR #AC212BK
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 12 in Overall Length, Alloy Steel Material, Chrome Plated Finish, Non-Cushion Grip Handle, 1.5000 in Maximum Jaw Capacity
Mi Item #06870315
MFR #AC212BK

Mfr description
AC212BK 12" CHROME PLATED ADJUSTABLE
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.83/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Weight
    1.92 lbs
  • Wrench Size
    12 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome Plated
  • Handle Style
    Non-Cushion Grip
  • Jaw Capacity
    1-1/2 in
  • Manufacturer Upc Number
    037103265098
  • Material
    Steel
  • Maximum Jaw Capacity
    1.5000 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • UPC_NO
    037103265098
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)