Motion
AT210CBK
Adjustable Wrench - 10 in Overall Length, Black Oxide with Polished Face Finish, Cushion Grip Handle, 1.3125 in Maximum Jaw Capacity
MI ITEM #06870335
MFR #AT210CBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10 in Overall Length, Black Oxide with Polished Face Finish, Cushion Grip Handle, 1.3125 in Maximum Jaw Capacity
MI ITEM #06870335
MFR #AT210CBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AT210CBK 10"BLK OX CUSHION GRIP
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
  • Alloy Steel and Heat Treated
  • Proportioned Dimensions for Greatest Strength and Minimum Weight
  • Black Oxide Finish Resists Corrosion
  • Polished Head and Regular Handle, Non-Slip Grip

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    10 in
  • Maximum Jaw Capacity
    1.3125 in
  • Handle Style
    Cushion Grip
  • Measurement Scale
    Scale Included
  • Weight
    1.20 lbs
  • Manufacturer Upc Number
    037103265289
  • Finish Coating
    Black Oxide with Polished Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought