Motion
AC2812VS
Adjustable Wrench Set - 2 PC, Adjustable Type, Chrome Finish
Mi Item #06870337
MFR #AC2812VS
Price$113.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench Set - 2 PC, Adjustable Type, Chrome Finish
Mi Item #06870337
MFR #AC2812VS

Mfr description
AC2812VS 8 &12"CHR PLTD ADJUSTABLE
  • World Famous Crescent® Brand
  • Wider Knurl for Easier Adjustment
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.20/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Weight
    2.45 lbs
  • Wrench Size Range
    8 in to 12 in
  • Wrench Sizes
    12 in, 8 in

Details

  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    037103255655
  • Measurement System
    Imperial
  • Number Of Pieces
    2
  • UPC_NO
    037103255655
  • Wrench Set Type
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)