Motion
ML500MP

Weller
ML500MP

Self Igniting Butane Soldering Iron & Heat Tool 25 min Operating Time, 1 oz Fuel Capacity
Mi Item #06870368
MFR #ML500MP
Price$58.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
ML500MP

Self Igniting Butane Soldering Iron & Heat Tool 25 min Operating Time, 1 oz Fuel Capacity
Mi Item #06870368
MFR #ML500MP

Mfr description
ML500MP PORTABLE W/CONICAL TIP SOLDRNG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.45/each

Specifications

Details

  • Fuel Capacity
    1; 1.0 oz.
  • Max Operating Temperature
    482.0, 900
  • Min Operating Temperature
    398.0, 750
  • Operating Time
    25 Minutes
  • UPC_NO
    037103220912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)