Motion
WC5SN 5-BLADE 1-1/4" DEPTH HAND

Wiss
WC5SN 5-BLADE 1-1/4" DEPTH HAND

9-3/4" OAL Hand Crimper for HVAC 3/4" Jaw Width, 1-1/4" Jaw Depth
Mi Item #06870377
MFR #WC5SN 5-BLADE 1-1/4" DEPTH HAND
Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
WC5SN 5-BLADE 1-1/4" DEPTH HAND

9-3/4" OAL Hand Crimper for HVAC 3/4" Jaw Width, 1-1/4" Jaw Depth
Mi Item #06870377
MFR #WC5SN 5-BLADE 1-1/4" DEPTH HAND

Mfr description
WC5SN 5-BLADE 1-1/4" DEPTH HAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.63/each

Specifications

Dimensions

  • Jaw Width
    3/4 in
  • Overall Length
    9-3/4 in

Details

  • Jaw Depth
    1-1/4
  • PSC Code
    5130
  • Tool Type
    Hand Crimper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)