1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Wiss
WF24 24"L 3/8" & 1" DEPTH WISS FOLDING
24" OAL Sheet Metal Folding Tool for HVAC 3/8" Jaw Depth
MI ITEM #
06870379
MFR #
WF24 24"L 3/8" & 1" DEPTH WISS FOLDING
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Crimpers
Wiss WF24 24"L 3/8" & 1" DEPTH WISS FOLDING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiss
WF24 24"L 3/8" & 1" DEPTH WISS FOLDING
24" OAL Sheet Metal Folding Tool for HVAC 3/8" Jaw Depth
MI ITEM #
06870379
MFR #
WF24 24"L 3/8" & 1" DEPTH WISS FOLDING
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WF24 24"L 3/8" & 1" DEPTH WISS FOLDING
Specifications
Overall Length
24 in
Tool Type
Sheet Metal Folding Tool
PSC Code
5130
Jaw Depth
3/8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought