Motion
EMS545JN PLIER 4 TAPERED HD D1

Xcelite
EMS545JN PLIER 4 TAPERED HD D1

5-7/16" OAL, 20 AWG Capacity, Diagonal Cutter 13/32" Jaw Length x 11mm Jaw Width, Diagonal Head
MI ITEM #06870395
MFR #EMS545JN PLIER 4 TAPERED HD D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
EMS545JN PLIER 4 TAPERED HD D1

5-7/16" OAL, 20 AWG Capacity, Diagonal Cutter 13/32" Jaw Length x 11mm Jaw Width, Diagonal Head
MI ITEM #06870395
MFR #EMS545JN PLIER 4 TAPERED HD D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMS545JN PLIER 4 TAPERED HD D1

Specifications

  • Overall Length
    5-7/16 in, 138.00 mm
  • Type
    Diagonal Cutter
  • Style
    Diagonal
  • PSC Code
    5110
  • Overall Length Range
    Less than 6"
  • Jaw Width
    11.00 mm
  • Jaw Length
    13/32 in, 10.00 mm
  • Jaw Thickness
    7.00 mm
  • Head Style
    Diagonal
  • Cutting Type
    Diagonal
  • Cutter Style
    Tapered Head
  • Capacity
    20 AWG, 4 in, 11.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought