Motion
EGA54JN PLIER,4",ANGLED,ACCU-LITE

Xcelite
EGA54JN PLIER,4",ANGLED,ACCU-LITE

138mm OAL, 20 AWG Capacity, Diagonal Cutter 7/16" Jaw Length x 11mm Jaw Width, Angled Tip Head
Mi Item #06870397
MFR #EGA54JN PLIER,4",ANGLED,ACCU-LITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
EGA54JN PLIER,4",ANGLED,ACCU-LITE

138mm OAL, 20 AWG Capacity, Diagonal Cutter 7/16" Jaw Length x 11mm Jaw Width, Angled Tip Head
Mi Item #06870397
MFR #EGA54JN PLIER,4",ANGLED,ACCU-LITE

Mfr description
EGA54JN PLIER,4",ANGLED,ACCU-LITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    7/16 in, 11.00 mm
  • Jaw Thickness
    7.00 mm
  • Jaw Width
    11.00 mm
  • Overall Length
    138.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    20 AWG, 7/16 in, 11.00 mm
  • Cutter Style
    Angled Head
  • Cutting Type
    Diagonal
  • Head Style
    Angled Tip
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)