Motion
NN55VN PLIER,5-1/2",SLM NEEDLE NOSE

Xcelite
NN55VN PLIER,5-1/2",SLM NEEDLE NOSE

5-1/2" OAL, 1-11/16" Jaw Length x 15/32" Jaw Width, Long Nose Pliers Serrated Jaw, Slim Line Head, ESD Cushion Handles, with Spring
Mi Item #06870399
MFR #NN55VN PLIER,5-1/2",SLM NEEDLE NOSE
Price$96.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
NN55VN PLIER,5-1/2",SLM NEEDLE NOSE

5-1/2" OAL, 1-11/16" Jaw Length x 15/32" Jaw Width, Long Nose Pliers Serrated Jaw, Slim Line Head, ESD Cushion Handles, with Spring
Mi Item #06870399
MFR #NN55VN PLIER,5-1/2",SLM NEEDLE NOSE

Mfr description
NN55VN PLIER,5-1/2",SLM NEEDLE NOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.45/each

Specifications

Dimensions

  • Jaw Length
    1-11/16 in
  • Jaw Width
    15/32 in
  • Overall Length
    5-1/2 in

Details

  • Features
    Standard
  • Handle Material
    ESD Cushion
  • Head Style
    Slim Line
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Serrated Jaws
  • Type
    Long Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)