Motion
ELN54GN PLIER 6 1/2 LONG NOSE

Xcelite
ELN54GN PLIER 6 1/2 LONG NOSE

6-1/2" Jaw Length x 7/16" Jaw Width, Long Nose Comfort Grip Pliers Smooth Jaw, Bi-Material Cushion Handle
Mi Item #06870400
MFR #ELN54GN PLIER 6 1/2 LONG NOSE
Price$131.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
ELN54GN PLIER 6 1/2 LONG NOSE

6-1/2" Jaw Length x 7/16" Jaw Width, Long Nose Comfort Grip Pliers Smooth Jaw, Bi-Material Cushion Handle
Mi Item #06870400
MFR #ELN54GN PLIER 6 1/2 LONG NOSE

Mfr description
ELN54GN PLIER 6 1/2 LONG NOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.55/each

Specifications

Dimensions

  • Jaw Length
    6-1/2 in
  • Jaw Width
    7/16 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Long Nose
  • Jaw Type
    Smooth
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Long Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)