1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
XPMB8 9-1/2" 8-IN-1 SCREWDRIVER BITS
8-in-1 Bit Screwdriver Slotted, Phillips, Torx, Ergonomic
MI ITEM #
06870406
MFR #
XPMB8 9-1/2" 8-IN-1 SCREWDRIVER BITS
Price
$88.10
/each
Qty
Add to Cart
Previous Page
Home
Xcelite XPMB8 9-1/2" 8-IN-1 SCREWDRIVER BITS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
XPMB8 9-1/2" 8-IN-1 SCREWDRIVER BITS
8-in-1 Bit Screwdriver Slotted, Phillips, Torx, Ergonomic
MI ITEM #
06870406
MFR #
XPMB8 9-1/2" 8-IN-1 SCREWDRIVER BITS
Mfr description
XPMB8 9-1/2" 8-IN-1 SCREWDRIVER BITS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$88
.10
/each
Add to Cart
Specifications
Dimensions
Overall Length
9-1/2 in
Phillips Point Size
#1 #2 #3 in
Tip Width Range
1/8; 3/16
Torx Size
T-15, T-25, T-20
Details
Features
Ergonomic
PSC Code
5133
Tip Type
Slotted; Phillips; Torx
Type
Bit Screwdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items