Motion
3304PLT14M125

MEGADYNE
3304PLT14M125

14M, 14 mm Pitch, 3304 mm Pitch Length, 125 mm Width, 236 Teeth, Chloroprene Material
Mi Item #06870450
MFR #3304PLT14M125
Price$3,327.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3304PLT14M125

14M, 14 mm Pitch, 3304 mm Pitch Length, 125 mm Width, 236 Teeth, Chloroprene Material
Mi Item #06870450
MFR #3304PLT14M125

Mfr description
3304PLT14M125 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,327.04/each

Specifications

Dimensions

  • Overall Length
    3304 mm
  • Overall Width  
    125 mm
  • Pitch
    14 mm
  • Pitch Length
    3304 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)