Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TimeMist® Air Freshener Dispenser Refill - Clean N' Fresh Scent, 20 oz, Aerosol Spray
MI ITEM #06870480
MFR #1045309

Mfr description
A07860CL TM CLEAN & FRESH HH 20N10
  • Offering Smart, Fresh, Forward thinking with fragrance and odor counteractant in one can.
  • DryMist technology eliminating fall out.
  • Available in Most popular TimeMist fragrances
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    20 oz

Details

  • Air Freshener Type
    Air Freshener
  • Application
    Spray into the air
  • Color
    Light Yellow
  • Foam Action
    Foaming Action
  • Form
    Aerosol, Liquid
  • Indoor Outdoor Use
    Indoor
  • Package Quantity
    12
  • Scent
    Clean N' Fresh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)