Specifications
Dimensions
- Weight84.400 g
Details
- ColorGray
- CompVersaflo Belt TR-800 Series
- Hazard TypeSilica
- Manufacturer Upc Number00051131373464
- Product TypesBelt
- Series/System CompatibilityTR-800
- Standards MetNIOSH Approved
- UPC_NO00051131373464
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)