Motion
E4 SS ELEMENT

REXNORD INC
E4 SS ELEMENT

7300015HSUJBS Omega Close-Coupled Elastomeric Element - E4
Mi Item #06870537
MFR #E4 SS ELEMENT
Price$390.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E4 SS ELEMENT

7300015HSUJBS Omega Close-Coupled Elastomeric Element - E4
Mi Item #06870537
MFR #E4 SS ELEMENT

Mfr description
7300015HSUJBS E4 SS ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.71/each

Specifications

Dimensions

  • Coupling Diameter
    116 mm
  • Coupling Size Code
    E4
  • Outside Diameter  
    116 mm
  • Overall Length
    6.0000 in
  • Weight
    1.51 lb

Details

  • Additional Details
    Rexnord E Series Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Flexible Elements size(s) E4 close coupled style with stainless steel capscrews and anti-corrosion shoe coating in Hydrolytically Stable Urethane (HSU) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    0.88 hp
  • Manufacturer Catalog Number
    7300015HSUJBS
  • Material
    Hydrolytically Stable Urethane (HSU)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E
  • Shoe Coating
    Anti-Corrosion
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    550 lb·in
  • UPC_NO
    662864375238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)