Overview
Mfr description
CLSD200-750 CLS CYLINDER
Specifications
- Country of OriginJP
- Port Size3/4 BSPT
- Unlocking Port Size3/8 BSPT
- Port Thread StandardBSPT
- Made to OrderYes
- Port GenderFemale
- SeriesCLS
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data