Motion
A06TC16X18
Apron - 22 oz. CutGuard™ Twill Material, Yellow Color, 16.0000 in Wide, 18.0000 in Long
Mi Item #06870841
MFR #A06TC16X18
Price$62.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - 22 oz. CutGuard™ Twill Material, Yellow Color, 16.0000 in Wide, 18.0000 in Long
Mi Item #06870841
MFR #A06TC16X18

Mfr description
A06TC16X18 THERMOBEST PATCH
  • Hook and loop to attach to split leg apron (A03TC0124X26) (sold separately)
  • Provides additional protection and extends the life of corresponding aprons
  • Provides high heat, cut, puncture, and abrasion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.39/each

Specifications

Dimensions

  • Length
    18.0000 in
  • Material Weight
    22 oz
  • Width
    16.0000 in

Details

  • Color
    Yellow
  • Features
    Contact Heat Tested to ASTM F1060 @ 285F. Average time to second degree burn 25.82 seconds, Hook and loop to attach to split leg apron (A03TC0124X26) (sold separately), Provides additional protection and extends the life of corresponding aprons, Provides high heat, cut, puncture, and abrasion protection
  • Manufacturer Upc Number
    845811057399
  • Material
    22 oz. CutGuard™ Twill
  • UPC_NO
    845811057399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)