Specifications
Dimensions
- Diameter0.6250 in, 15.88 mm
- Sling Length1.52 m
- Sling Vertical Basket Weight Cap5200 lbs | 2358.68 kg
- Weight1.54 lbs, 0.6985 kg
- Width1.1250 in, 28.57 mm
Details
- Basket Capacity 902358.68 kg, 5200 lbs
- Choker Capacity952.54 kg
- ColorPurple
- MaterialPolyester
- Sling Choker Weight Capacity2100 lbs | 952.54 kg
- Sling TypeRound Sling
- Vertical Capacity 901179.34 kg, 2600 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)