Motion
IRB1216OH
Inner Ring - 0.7500 in ID, 1.0000 in OD, 25.78 mm Width, Lubrication Hole
Mi Item #06872617
MFR #IRB1216OH
Price$30.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.7500 in ID, 1.0000 in OD, 25.78 mm Width, Lubrication Hole
Mi Item #06872617
MFR #IRB1216OH

Mfr description
IRB1216-OH INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.72/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Inside Diameter
    0.7500 in
  • Outside Diameter
    1.0000 in
  • Overall Width
    25.78 mm

Details

  • Bearing Series
    IRB
  • Lubrication Hole Type
    Lubrication Hole
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)