Motion
MGPM50TF-50AZ

SMC CORP OF AMERICA
MGPM50TF-50AZ

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #06873546
MFR #MGPM50TF-50AZ
Price$423.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50TF-50AZ

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #06873546
MFR #MGPM50TF-50AZ

Mfr description
MGPM50TF-50AZ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    50 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-50AZ
  • Guide Type
    Slide Bearing
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    No Switch, Tf [G]
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Special Applications
    Stopping
  • Suffix For Stroke
    AZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)