Motion
VQZ115K-5L1-01T

SMC CORP OF AMERICA
VQZ115K-5L1-01T

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, L Plug, Base Mounted, 1/8 in
Mi Item #06873551
MFR #VQZ115K-5L1-01T
Price$35.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115K-5L1-01T

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, L Plug, Base Mounted, 1/8 in
Mi Item #06873551
MFR #VQZ115K-5L1-01T

Mfr description
VQZ115K-5L1-01T 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.80/each

Specifications

Dimensions

  • Inlet Size
    3.17 mm
  • Lead Wire Length
    300 mm
  • Outlet Size
    3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPTF
  • Port Sizes
    1/8 NPTF
  • Subplate Port Size
    1/8 in NPTF

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    L Plug Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VQZ100
  • Manifold Port(s)
    1/8 in NPTF
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Response Time
    15 ms, 62 ms
  • Seal Material
    Rubber
  • Series
    VQZ100-300
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.9 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Base Mounted
  • Valve Series
    VQZ100
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)