Motion
C3132 K/C4

SKF
C3132 K/C4

Toroidal Roller Bearing - 160 mm Bore, 270 mm OD, 86 mm Width, Tapered 1:12, Open, C4
Mi Item #06873568
MFR #C3132 K/C4
Price$5,650.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C3132 K/C4

Toroidal Roller Bearing - 160 mm Bore, 270 mm OD, 86 mm Width, Tapered 1:12, Open, C4
Mi Item #06873568
MFR #C3132 K/C4

Mfr description
C3132 K/C4 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.43/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter
    270 mm
  • Overall Width
    86 mm
  • Precision Rating
    Not Rated
  • Weight
    44.53 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316574438679
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316574438679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)