Motion
VG-203TC-58

SYSTEM PLAST
VG-203TC-58

TRANSITION CAP ASSY PA 5/8 ROD
MI ITEM #06874068
MFR #VG-203TC-58
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203TC-58

TRANSITION CAP ASSY PA 5/8 ROD
MI ITEM #06874068
MFR #VG-203TC-58

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.41/each

Specifications

Dimensions

  • Length
    4
  • Rod Diameter
    0.6250 in
  • Weight
    0.36 lbs, 0.4
  • Width
    4

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    Transition Cap Assembly, Polyamide, 5/8" Rod
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-203TC-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405170421
  • Material
    POLYAMIDE

Overview

Mfr description
VG-203-TC-58 CAP ASSY
  • Transition cap assembly supports guide rails where swivel adjustment is required. For use on VG-203L body. Polyamide cap and knob. Stainless steel eyelet and nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text