Motion
0143426
Coil Link Chain - 1/4 in, Grade 30 Zinc Plated Low Carbon Steel, 1300 lbs Capacity, 0.26 in Link Dia., 100 ft
Mi Item #06874238
MFR #0143426
Price$216.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 1/4 in, Grade 30 Zinc Plated Low Carbon Steel, 1300 lbs Capacity, 0.26 in Link Dia., 100 ft
Mi Item #06874238
MFR #0143426

Mfr description
0143426 1/4 BL KROME PRF COIL CHN-100FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.09/each

Specifications

Dimensions

  • Inside Link Length  
    1.2 in
  • Inside Link Width  
    0.45 in
  • Link Diameter  
    0.26 in
  • Overall Length
    100 ft
  • Trade Size
    1/4 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Coil Link
  • Description Keyword
    Grade 30 Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    10/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    1300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)